Enclosed Directory Board w/ Al Frame Sliding Doors, Black Felt, Powder Coated Green, 48''Hx72''W

  • Mfr # SDC4872G

  • Zoro # G116014400


product price: $1,387.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Depth
2 in
Width
72 in
Height
48 in
Material
Extruded Aluminum/Tempered Glass Sliding Door/Felt Letterboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDC4872G
Zoro #
G116014400
UPC #
98839023710
Country of Origin
United States

Dimensions

Depth
2 in
Width
72 in
Height
48 in

Details

Color
Black Letterboard/Green Powder Coated Frame
Material
Extruded Aluminum/Tempered Glass Sliding Door/Felt Letterboard

Description

This enclosed directory board has an extruded Aluminum frame and sliding doors providing a large display area. The rear panel is a black felt covered grooved letter panel that accepts plastic letters with tabs positioned at 1/4" centers. Frame Green Powder Coated Size 48"Hx72"W


  • 1/4" Tempered Safety Glass Doors Slide Smoothly on Nylon Roller Tracks
  • Attractive Showcase Security Lock
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.