
Enclosed Directory w/ Al Waterfall Style Frame, Antique Brass, Black Felt, 36''Hx30''W, 1 Door Unit
Mfr # WFD3630LB
Zoro # G216013495
product price:Â $479.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Height
36 in
Depth
2 in
Material
Extruded Aluminum With Acrylic Safety Glass Doors/Felt Letterboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WFD3630LB
Zoro #
G216013495
UPC #
98839037427
Country of Origin
United States
Dimensions
Width
30 in
Height
36 in
Depth
2 in
Details
Color
Black Letterboard/Antique Brass Frame
Material
Extruded Aluminum With Acrylic Safety Glass Doors/Felt Letterboard
Description
The Waterfall Series Enclosed Directory provides a contemporary design that will enhance any dcor. The extruded Aluminum frame ensures durability. The black felt covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers. Frame Color Antique Brass Size 36"Hx30"W 1 Door
- Contemporary Design
- Extruded Aluminum Frame Ensures Durability
- Lockable Doors
- Full Length Hinges
- Concealed Mounting Brackets
- Clear Acrylic Safety Glass Doors
- Tempered Glass Doors Available as an Option
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.