
Enclosed Directory w/ Aluminum Frame, Powder Coated Blue, Black Felt, 24''Hx18''W, 1 Door
Mfr # ADC2418B
Zoro # G916011951
product price:Â $356.99
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Height
24 in
Width
18 in
Material
Felt Letterboard /Aluminum Frame/Acrylic Safety Glass Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADC2418B
Zoro #
G916011951
UPC #
98839032514
Country of Origin
United States
Dimensions
Depth
2 in
Height
24 in
Width
18 in
Details
Color
Black Letterboard Panel/Blue Power Coated Frame
Material
Felt Letterboard /Aluminum Frame/Acrylic Safety Glass Doors
Description
Enclosed Aluminum Directory Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. The black felt covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers. Blue Powder Coated Finish Size 24"Hx18"W 1 Door
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.