Enclosed Directory w/ Aluminum Waterfall Style Frame, Silver, Black Felt, 36''Hx36''W, 1 Door Unit
- Mfr # WFD3636
- Zoro # G416013462
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Height
36 in
Depth
2 in
Material
Extruded Aluminum With Acrylic Safety Glass Doors/Felt Letterboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WFD3636
- Zoro #
- G416013462
- UPC #
- 98839037366
- Country of Origin
- United States
- Color
- Black Letterboard/Silver Frame
- Material
- Extruded Aluminum With Acrylic Safety Glass Doors/Felt Letterboard
Dimensions
- Width
- 36 in
- Height
- 36 in
- Depth
- 2 in
Description
The Waterfall Series Enclosed Directory provides a contemporary design that will enhance any dcor. The extruded Aluminum frame ensures durability. The black felt covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers. Frame Color Silver Size 36"Hx36"W 1 Door
- Contemporary Design
- Extruded Aluminum Frame Ensures Durability
- Lockable Doors
- Full Length Hinges
- Concealed Mounting Brackets
- Clear Acrylic Safety Glass Doors
- Tempered Glass Doors Available as an Option
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.