Enclosed Directory w/ Aluminum Waterfall Style Frame, Silver, Black Felt, 36''Hx60''W, 2 Door Unit

  • Mfr # WFD3660

  • Zoro # G416013387


product price: $635.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Height
36 in
Depth
2 in
Material
Extruded Aluminum With Acrylic Safety Glass Doors/Felt Letterboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFD3660
Zoro #
G416013387
UPC #
98839037380
Country of Origin
United States

Dimensions

Width
60 in
Height
36 in
Depth
2 in

Details

Color
Black Letterboard/Silver Frame
Material
Extruded Aluminum With Acrylic Safety Glass Doors/Felt Letterboard

Description

The Waterfall Series Enclosed Directory provides a contemporary design that will enhance any dcor. The extruded Aluminum frame ensures durability. The black felt covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers. Frame Color Silver Size 36"Hx60"W 2 Doors


  • Contemporary Design
  • Extruded Aluminum Frame Ensures Durability
  • Lockable Doors
  • Full Length Hinges
  • Concealed Mounting Brackets
  • Clear Acrylic Safety Glass Doors
  • Tempered Glass Doors Available as an Option

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.