Enclosed Letter Board Directory Board w/ Aluminum Over Lapping Hinged Door 18''Hx12''W, One Door
- Mfr # EDC1812
- Zoro # G916013757
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Height
18 in
Depth
2 in
Color
Black Letter Panel/Aluminum Frame
Material
Aluminum With An Acrylic Safety Glass Door/Felt Letter Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EDC1812
- Zoro #
- G916013757
- UPC #
- 98839018655
- Country of Origin
- United States
- Color
- Black Letter Panel/Aluminum Frame
- Material
- Aluminum With An Acrylic Safety Glass Door/Felt Letter Panel
Dimensions
- Width
- 12 in
- Height
- 18 in
- Depth
- 2 in
Description
Neat, simple and affordable enclosed bulletin board with an Aluminum frame and Black felt covered grooved back panel. Features Acrylic Safety Glass Window and a Security Lock. Size 18"Hx12"W 1 Door
- Overlapping Hinged Door
- Acrylic Safety Glass Window
- Security Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.