Enclosed Letter Board Directory Board w/ Aluminum Over Lapping Hinged Door 36''Hx30''W, One Door

  • Mfr # EDC3630

  • Zoro # G916013702


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Color
Black Letter Panel/Aluminum Frame
Width
30 in
Depth
2 in
Material
Aluminum With An Acrylic Safety Glass Door/Felt Letter Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDC3630
Zoro #
G916013702
UPC #
98839018686
Country of Origin
United States

Dimensions

Height
36 in
Width
30 in
Depth
2 in

Details

Color
Black Letter Panel/Aluminum Frame
Material
Aluminum With An Acrylic Safety Glass Door/Felt Letter Panel

Description

Neat, simple and affordable enclosed bulletin board with an Aluminum frame and Black felt covered grooved back panel. Features Acrylic Safety Glass Window and a Security Lock. Size 36"Hx30"W 1 Door


  • Overlapping Hinged Door
  • Acrylic Safety Glass Window
  • Security Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.