
Enclosed Letter Board Directory w/ Aluminum Oak Wood Look Finish Frame, 36''Hx60''W, 2 Door Unit
Mfr # ADCO3660R
Zoro # G216014218
product price:Â $642.99
/eaKey Features
Width
60 in
Height
36 in
Color
Black Letter Panel
Depth
2 in
Material
Felt Letterboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADCO3660R
Zoro #
G216014218
UPC #
98839036765
Country of Origin
United States
Dimensions
Width
60 in
Height
36 in
Depth
2 in
Details
Color
Black Letter Panel
Material
Felt Letterboard
Description
Enclosed Directory Boards with a Wood Look Aluminum frame combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of Aluminum trim. The black felt covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers Frame Color Oak Size 36"Hx60"W
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
- Unique Powder Coating Process allows the Aluminum Frame to Look Like Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.