Enclosed Letter Board Directory w/ Aluminum Walnut Wood Look Finish Frame, 36''Wx24''H, 1 Door Unit
- Mfr # ADCWW3624R
- Zoro # G116014110
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
36 in
Color
Black Letter Panel
Depth
2 in
Material
Felt Letterboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADCWW3624R
- Zoro #
- G116014110
- UPC #
- 98839036857
- Country of Origin
- United States
- Color
- Black Letter Panel
- Material
- Felt Letterboard
Dimensions
- Width
- 24 in
- Height
- 36 in
- Depth
- 2 in
Description
Enclosed Directory Boards with a Wood Look Aluminum frame combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of Aluminum trim. The black felt covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers Frame Color Walnut Size 36"Hx24"W
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
- Unique Powder Coating Process allows the Aluminum Frame to Look Like Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.