Enclosed Letter Board Directory w/ Aluminum Walnut Wood Look Finish Frame, 36''Wx48''H, 2 Door Unit

  • Mfr # ADCWW3648R

  • Zoro # G816014212


product price:  $592.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Depth
2 in
Color
Black Letter Panel
Height
36 in
Material
Felt Letterboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADCWW3648R
Zoro #
G816014212
UPC #
98839036895
Country of Origin
United States

Dimensions

Width
48 in
Depth
2 in
Height
36 in

Details

Color
Black Letter Panel
Material
Felt Letterboard

Description

Enclosed Directory Boards with a Wood Look Aluminum frame combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of Aluminum trim. The black felt covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers. Frame Color Walnut Size 36"Hx48"W


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets
  • Unique Powder Coating Process allows the Aluminum Frame to Look Like Wood

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.