Shop AARCO
See all product information
Create Account
Enclosed Letter Board Directory w/ Bronze Anodized Aluminum Frame, 36''Hx36''W, 1 Door
- Mfr # ADC3636BA
- Zoro # G916011982
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Height
36 in
Depth
2 in
Material
Felt Letterboard /Aluminum Frame/Acrylic Safety Glass Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADC3636BA
- Zoro #
- G916011982
- UPC #
- 98839032286
- Country of Origin
- United States
- Color
- Black Letterboard Panel/Bronze Anodized Aluminum Frame
- Material
- Felt Letterboard /Aluminum Frame/Acrylic Safety Glass Doors
Dimensions
- Width
- 36 in
- Height
- 36 in
- Depth
- 2 in
Description
Enclosed Aluminum Directory Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. The black felt covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers. Finish Bronze Satin Anodized Size 36"Hx36"W 1 Door
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.