
Enclosed Letter Board Directory w/ Powder Coated Black Al Frame and Header, 48''Hx72''W, 3 Doors
Mfr # ADC4872-3HBK
Zoro # G916011937
product price: $1,476.99
/eaKey Features
Height
48 in
Width
72 in
Color
Black Letterboard Panel/Green Power Coated Frame
Depth
2 in
Material
Felt Letterboard /Aluminum Frame/Acrylic Safety Glass Doors/Opaque Acrylic Header
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADC4872-3HBK
Zoro #
G916011937
UPC #
98839028999
Country of Origin
United States
Dimensions
Height
48 in
Width
72 in
Depth
2 in
Details
Color
Black Letterboard Panel/Green Power Coated Frame
Material
Felt Letterboard /Aluminum Frame/Acrylic Safety Glass Doors/Opaque Acrylic Header
Description
Enclosed Aluminum Directory Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. The black felt covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers. Supplied with a blank header panel, ready for your custom vinyl lettering. Lettering is not included and must be applied by the customer. Black Powder Coated Finish Size 48"Hx72"W 3 Doors
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.