Enclosed Letter Board Directory w/ Powder Coated Black Aluminum Frame, 36''Hx72''W, 3 Doors
- Mfr # ADC3672-3BK
- Zoro # G916012170
product price:Â
$
907.99
/ea
Key Features
Width
72 in
Height
36 in
Depth
2 in
Color
Black Letterboard Panel/Green Power Coated Frame
Material
Felt Letterboard /Aluminum Frame/Acrylic Safety Glass Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADC3672-3BK
- Zoro #
- G916012170
- UPC #
- 98839033139
- Country of Origin
- United States
Dimensions
- Width
- 72 in
- Height
- 36 in
- Depth
- 2 in
Details
- Color
- Black Letterboard Panel/Green Power Coated Frame
- Material
- Felt Letterboard /Aluminum Frame/Acrylic Safety Glass Doors
Description
Enclosed Aluminum Directory Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. The black felt covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers. Black Powder Coated Finish Size 36"Hx72"W 3 Doors
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.