
Enclosed Letter Board Directory w/ Powder Coated Red Aluminum Frame, 48''Hx72''W, 2 Doors
Mfr # ADC4872R
Zoro # G916012194
product price: $1,042.99
/eaKey Features
Width
72 in
Color
Black Letterboard Panel/Red Power Coated Frame
Depth
2 in
Height
48 in
Material
Felt Letterboard /Aluminum Frame/Acrylic Safety Glass Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADC4872R
Zoro #
G916012194
UPC #
98839032477
Country of Origin
United States
Dimensions
Width
72 in
Depth
2 in
Height
48 in
Details
Color
Black Letterboard Panel/Red Power Coated Frame
Material
Felt Letterboard /Aluminum Frame/Acrylic Safety Glass Doors
Description
Enclosed Aluminum Directory Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. The black felt covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers. Red Powder Coated Finish Size 48"Hx72"W 2 Doors
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.