Enclosed Letter Board Directory w/ Powder Coated White Aluminum Frame, 48''Hx96''W, 3 Doors

  • Mfr # ADC4896-3W

  • Zoro # G916012279


product price: $1,217.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Width
96 in
Depth
2 in
Height
48 in
Material
Felt Letterboard /Aluminum Frame/Acrylic Safety Glass Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADC4896-3W
Zoro #
G916012279
UPC #
98839032897
Country of Origin
United States

Dimensions

Width
96 in
Depth
2 in
Height
48 in

Details

Color
Black Letterboard Panel/White Power Coated Frame
Material
Felt Letterboard /Aluminum Frame/Acrylic Safety Glass Doors

Description

Enclosed Aluminum Directory Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. The black felt covered grooved rear panel designed to accommodate changeable letters with tabs spaced on 1/4" centers. White Powder Coated Finish Size 48"Hx96"W 3 Doors


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.