
Enclosed Melamine Planning Board, 40''X40''Wx3''D
Mfr # MP-40
Zoro # G016012292
product price: $588.99
/ea
Free Shipping & Returns
Key Features
Height
40 in
Width
40 in
Depth
3 in
Material
Laminate/Particle Board/Melamine/Natural Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP-40
Zoro #
G016012292
UPC #
98839016538
Country of Origin
United States
Dimensions
Height
40 in
Width
40 in
Depth
3 in
Details
Color
White Melamine Markerboard/Natural Pebble Grain Cork/Cherry Laminate Case
Material
Laminate/Particle Board/Melamine/Natural Cork
Description
Enclosed Melamine Planning Boards are constructed of hardwood covered with a handsome laminate. Doors provided privacy for messages on a melamine white marker board. Inside doors are natural cork for posting and stay closed with magnetic catches. This unit is excellent for concealing confidential memoranda. Laminate Cherry Size 40"Hx40"W
- Full Length Door Hinges
- Enclosed White Melamine Markerboard Center Panel and Natural Grain Pebble Cork inside the doors
- Exterior Laminate Choices: Oak, Cherry & Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.