Zoro Homepage

Enclosed Melamine Planning Board, 40''X40''Wx3''D

  • Mfr # OP-40

  • Zoro # G216012290


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Height
40 in
Depth
3 in
Width
40 in
Material
Laminate/Particle Board/Melamine/Natural Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP-40
Zoro #
G216012290
UPC #
98839016477
Country of Origin
United States

Dimensions

Height
40 in
Depth
3 in
Width
40 in

Details

Color
White Markerboard/Natural Pebble Grain Cork/Oak Laminate Cabinet
Material
Laminate/Particle Board/Melamine/Natural Cork

Description

Enclosed Melamine Planning Boards are constructed of hardwood covered with a handsome laminate. Doors provided privacy for messages on a melamine white marker board. Inside doors are natural cork for posting and stay closed with magnetic catches. This unit is excellent for concealing confidential memoranda. Laminate Oak Size 40"Hx40"W


  • Full Length Door Hinges
  • Enclosed White Melamine Markerboard Center Panel and Natural Grain Pebble Cork inside the doors
  • Exterior Laminate Choices: Oak, Cherry & Walnut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.