Enclosed Natural Pebble Grain Cork Bulletin Board w/ Al Over Lapping Hinged Door, 36''Hx24''W

  • Mfr # EBC3624

  • Zoro # G316013715


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Width
24 in
Color
Natural Pebble Grain Cork/Aluminum Frame
Height
36 in
Material
Aluminum With An Acrylic Safety Glass Door/Natural Pebble Grain Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBC3624
Zoro #
G316013715
UPC #
98839018631
Country of Origin
United States

Dimensions

Depth
2 in
Width
24 in
Height
36 in

Details

Color
Natural Pebble Grain Cork/Aluminum Frame
Material
Aluminum With An Acrylic Safety Glass Door/Natural Pebble Grain Cork

Description

Neat, simple and affordable enclosed bulletin board with an Aluminum frame and natural pebble grain cork back panel that will blend nicely with any dcor. Features Acrylic Safety Glass Window and a Security Lock. Size 36"Hx24"W 1 Door


  • Overlapping Hinged Door
  • Acrylic Safety Glass Window
  • Security Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.