Enclosed Natural Pebble Grain Cork Bulletin Board w/ Bronze Anodized Al Frame, 36''Hx48''W Two Door

  • Mfr # DCC3648RBA

  • Zoro # G916013368


product price:  $748.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
Depth
2 in
Width
48 in
Material
Extruded Aluminum With Acrylic Safety Glass Doors/Natural Pebble Grain Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCC3648RBA
Zoro #
G916013368
UPC #
98839019171
Country of Origin
United States

Dimensions

Height
36 in
Depth
2 in
Width
48 in

Details

Color
Natural Pebble Grain Cork/Bronze Anodized Aluminum Frame
Material
Extruded Aluminum With Acrylic Safety Glass Doors/Natural Pebble Grain Cork

Description

Enclosed Aluminum Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with Heavy duty reinforcements and fasteners. Back panel is natural pebble grain cork. Finish Bronze Satin Anodized Size 36"Hx48"W 2 Doors


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.