Enclosed Natural Pebble Grain Cork Bulletin Board w/ Cherry Wood Look Finish Al Frame, 36''Hx30''W

  • Mfr # DCCW3630R

  • Zoro # G416013424


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Depth
2 in
Height
36 in
Material
Extruded Aluminum With Acrylic Safety Glass Doors/Natural Pebble Grain Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCCW3630R
Zoro #
G416013424
UPC #
98839036376
Country of Origin
United States

Dimensions

Width
30 in
Depth
2 in
Height
36 in

Details

Color
Natural Pebble Grain Cork/Cherry Wood Look Aluminum Frame
Material
Extruded Aluminum With Acrylic Safety Glass Doors/Natural Pebble Grain Cork

Description

Enclosed Bulletin Boards with a Wood Look Aluminum frame combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of Aluminum trim. Back panel is natural pebble grain cork which blends nicely with any dcor. Frame Color Cherry Size 36"Hx30"W


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets
  • Unique Powder Coating Process allows the Aluminum Frame to Look Like Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.