Shop AARCO
See all product information
Create Account
Enclosed Natural Pebble Grain Cork Bulletin Board w/ Oak Wood Look Finish Al Frame, 36''Hx24''W
- Mfr # DCCO3624R
- Zoro # G816013659
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
36 in
Depth
2 in
Material
Extruded Aluminum With Acrylic Safety Glass Doors/Natural Pebble Grain Cork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCCO3624R
- Zoro #
- G816013659
- UPC #
- 98839036291
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 36 in
- Depth
- 2 in
Details
- Color
- Natural Pebble Grain Cork/Oak Wood Look Aluminum Frame
- Material
- Extruded Aluminum With Acrylic Safety Glass Doors/Natural Pebble Grain Cork
Description
Enclosed Bulletin Boards with a Wood Look Aluminum frame combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of Aluminum trim. Back panel is natural pebble grain cork which blends nicely with any dcor. Frame Color Oak Size 36"Hx24"W
- Lockable Doors
- Acrylic Safety Glass Windows
- Continuous Hinges
- Concealed Mounting Brackets
- Unique Powder Coating Process allows the Aluminum Frame to Look Like Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.