Zoro Homepage

Enclosed Radius Design Bulleting Board w/Sliding Tempered Glass Doors Gray/Graphite, 36''Hx72''W

  • Mfr # RSB3672BB

  • Zoro # G216013709


product price: $755.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
2 in
Width
72 in
Height
36 in
Material
Extruded Aluminum/Tempered Safety Glass Sliding Doors/Fabric Tackboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB3672BB
Zoro #
G216013709
UPC #
98839018716
Country of Origin
United States

Dimensions

Depth
2 in
Width
72 in
Height
36 in

Details

Color
Gray Fabric/Graphite Frame
Material
Extruded Aluminum/Tempered Safety Glass Sliding Doors/Fabric Tackboard

Description

A modern radius design frame provides a large display area with the tackable back panel color coordinated with the frame. Frame Color Graphite Back Panel Color Gray Size 36"Hx72"W


  • 1/4" Tempered Safety Glass Doors Slide Smoothly on Nylon Roller Tracks
  • Attractive Showcase Security Lock
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.