
Enclosed Radius Design Directory w/Sliding Tempered Glass Doors Black Felt/Burgundy, 36''Hx60''W
Mfr # RSD3660BU
Zoro # G916013641
product price:Â $697.99
/eaKey Features
Width
60 in
Height
36 in
Depth
2 in
Material
Extruded Aluminum/Tempered Safety Glass Sliding Doors/Felt Letterboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSD3660BU
Zoro #
G916013641
UPC #
98839018792
Country of Origin
United States
Dimensions
Width
60 in
Height
36 in
Depth
2 in
Details
Color
Black Letterboard/Burgundy Frame
Material
Extruded Aluminum/Tempered Safety Glass Sliding Doors/Felt Letterboard
Description
A modern radius design frame provides a large display area with a black felt letter board. Frame Color Bugundy Size 36"Hx60"W
- 1/4" Tempered Safety Glass Doors Slide Smoothly on Nylon Roller Tracks
- Attractive Showcase Security Lock
- Concealed Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.