Shop AARCO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Enclosed Radius Design Directory w/Sliding Tempered Glass Doors Black Felt/Graphite, 36''Hx72''W
- Mfr # RSD3672BB
- Zoro # G016013558
product price:Â
$
868.99
/ea
Key Features
Width
72 in
Height
36 in
Depth
2 in
Material
Extruded Aluminum/Tempered Safety Glass Sliding Doors/Felt Letterboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSD3672BB
- Zoro #
- G016013558
- UPC #
- 98839018839
- Country of Origin
- United States
- Color
- Black Letterboard/Graphite Frame
- Material
- Extruded Aluminum/Tempered Safety Glass Sliding Doors/Felt Letterboard
Dimensions
- Width
- 72 in
- Height
- 36 in
- Depth
- 2 in
Description
A modern radius design frame provides a large display area with a black felt letter board. Frame Color Graphite Size 36"Hx72"W
- 1/4" Tempered Safety Glass Doors Slide Smoothly on Nylon Roller Tracks
- Attractive Showcase Security Lock
- Concealed Mounting Brackets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.