Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Radius Design Directory w/Sliding Tempered Glass Doors Black Felt/Medium Gray, 36''Hx60''W

  • Mfr # RSD3660GB

  • Zoro # G916013610


product price: $697.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
2 in
Height
36 in
Width
60 in
Material
Extruded Aluminum/Tempered Safety Glass Sliding Doors/Felt Letterboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSD3660GB
Zoro #
G916013610
UPC #
98839018853
Country of Origin
United States

Dimensions

Depth
2 in
Height
36 in
Width
60 in

Details

Color
Black Letterboard/Medium Gray Frame
Material
Extruded Aluminum/Tempered Safety Glass Sliding Doors/Felt Letterboard

Description

A modern radius design frame provides a large display area with a black felt letter board. Frame Color Medium Gray Size 36"Hx60"W


  • 1/4" Tempered Safety Glass Doors Slide Smoothly on Nylon Roller Tracks
  • Attractive Showcase Security Lock
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.