
Extra Large A-Frame Sidewalk Board, Black Melamine Markerboard Solid Red Oak Frame, 68''Hx30''W
Mfr # LA11
Zoro # G316014606
product price: $601.99
/ea
Free Shipping & Returns
Key Features
Height
68 in
Width
30 in
Depth
2 in
Color
Black Writing Surface/Clear Lacquered Oak Frame
Material
Melamine Markerboard/Solid Oak Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA11
Zoro #
G316014606
UPC #
98839069305
Country of Origin
United States
Dimensions
Height
68 in
Width
30 in
Depth
2 in
Details
Color
Black Writing Surface/Clear Lacquered Oak Frame
Material
Melamine Markerboard/Solid Oak Frame
Description
Extra Large A-Frame Sidewalk Boards make great Menu Boards or POP signs that broadcast messages effectively. Great for restaurants, pubs, markets and retail stores. Frame is solid oak with a clear lacquer finish surrounding a Black Melamine Markerboard. Size 68"Hx30"W
- Steel Reinforced Corners
- Weather Resistant Hardware
- Unique Plastic Camel Foot Floor Leveling System
- Full Width Aluminum Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.