
, Extruded Aluminum Clear Satin Anodized, 2 in D, 2 PR
Mfr # BM2x2
Zoro # G716014923
product price: $506.99
/pk 2, $253.50/eaKey Features
Depth
2 in
Width
2 in
Color
Clear Satin Anodized
Height
96 in
Material
Extruded Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM2x2
Zoro #
G716014923
UPC #
98839038868
Country of Origin
United States
Dimensions
Depth
2 in
Width
2 in
Height
96 in
Details
Color
Clear Satin Anodized
Material
Extruded Aluminum
Description
2"x2" Lawn Post are Heavy Gauge Aluminum and are perfect for mounting any single sided Community Board or Marque. Color: Clear Satin Anodized
- Heavy Gauge Tubing
- Tempered Steel Threaded Insert
- Allows for Free Standing Installation of "Marq One" Changeable Sign System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.