Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Extruded Aluminum Earth Brown, 2 in D, 2 PR

  • Mfr # BM2x2EB

  • Zoro # G816014922


product price: $549.99
/pk 2, $275.00/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Depth
2 in
Width
2 in
Color
Earth Brown
Material
Extruded Aluminum
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM2x2EB
Zoro #
G816014922
UPC #
98839038950
Country of Origin
United States

Dimensions

Depth
2 in
Width
2 in
Height
96 in

Details

Color
Earth Brown
Material
Extruded Aluminum

Description

2"x2" Lawn Post are Heavy Gauge Aluminum and are perfect for mounting any single sided Community Board or Marque. Color: Earth Brown Powder Coated


  • Heavy Gauge Tubing
  • Tempered Steel Threaded Insert
  • Allows for Free Standing Installation of "Marq One" Changeable Sign System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.