, Extruded Aluminum Earth Brown, 4 in D, 2 PR
Mfr # BM2x4EB
Zoro # G516014963
product price: $641.99
/pk 2, $321.00/eaKey Features
Depth
4 in
Material
Extruded Aluminum
Height
96 in
Width
2 in
Color
Earth Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM2x4EB
Zoro #
G516014963
UPC #
98839039056
Country of Origin
United States
Dimensions
Depth
4 in
Height
96 in
Width
2 in
Details
Material
Extruded Aluminum
Color
Earth Brown
Description
2"x4" Lawn Post are Heavy Gauge Aluminum and are perfect for mounting any single sided Community Board or Marque. Color: Earth Brown Powder Coated
- Heavy Gauge Tubing
- Tempered Steel Threaded Insert
- Allows for Free Standing Installation of "Marq Two" Changeable Sign System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.