Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Extruded Aluminum Red, 2 in D, 2 PR

  • Mfr # BM2x2R

  • Zoro # G316014989


product price: $549.99
/pk 2, $275.00/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Extruded Aluminum
Color
Red
Width
2 in
Depth
2 in
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM2x2R
Zoro #
G316014989
UPC #
98839038882
Country of Origin
United States

Dimensions

Width
2 in
Depth
2 in
Height
96 in

Details

Material
Extruded Aluminum
Color
Red

Description

2"x2" Lawn Post are Heavy Gauge Aluminum and are perfect for mounting any single sided Community Board or Marque. Color: Red Powder Coated


  • Heavy Gauge Tubing
  • Tempered Steel Threaded Insert
  • Allows for Free Standing Installation of "Marq One" Changeable Sign System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.