Zoro Homepage

, Extruded Aluminum White, 2 in D, 2 PR

  • Mfr # BM2x2W

  • Zoro # G216014898


product price: $566.99
/pk 2, $283.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
96 in
Material
Extruded Aluminum
Depth
2 in
Color
White
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM2x2W
Zoro #
G216014898
UPC #
98839038912
Country of Origin
United States

Dimensions

Height
96 in
Depth
2 in
Width
2 in

Details

Material
Extruded Aluminum
Color
White

Description

2"x2" Lawn Post are Heavy Gauge Aluminum and are perfect for mounting any single sided Community Board or Marque. Color: White Powder Coated


  • Heavy Gauge Tubing
  • Tempered Steel Threaded Insert
  • Allows for Free Standing Installation of "Marq One" Changeable Sign System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.