Zoro Homepage

Fabric Covered Tackable Board Radius Model 48" x 48" Grey Mix

  • Mfr # RDF4848012

  • Zoro # G705944231


product price: $122.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Width
48 in
Height
48 in
Depth
0.5 in
Material
Designer Fabric
Color
Gray Mix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDF4848012
Zoro #
G705944231
UPC #
98839007017
Country of Origin
United States

Dimensions

Width
48 in
Height
48 in
Depth
0.5 in

Details

Material
Designer Fabric
Color
Gray Mix

Description

Fashioned with square or radius corners. These attractive fabric covered boards are available in 6 standard sizes, 6 standard colors and wall hanging clips. Standard units feature Guilford of Maine FR701 fabric and can be special ordered in additional colors.


  • Designed for Side by Side or Stand Alone Applications
  • Radius Corners
  • Large Display Area
  • Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.