
Fabric Covered Tackable Board Square Model 36"x48" Grey Mix
Mfr # SF3648012
Zoro # G705944170
product price: $67.45
/eaKey Features
Width
48 in
Height
36 in
Depth
0.5 in
Material
Designer Fabric
Color
Gray Mix
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF3648012
Zoro #
G705944170
UPC #
98839006706
Country of Origin
United States
Dimensions
Width
48 in
Height
36 in
Depth
0.5 in
Details
Material
Designer Fabric
Color
Gray Mix
Description
Fashioned with square or radius corners. These attractive fabric covered boards are available in 6 standard sizes, 6 standard colors and wall hanging clips. Standard units feature Guilford of Maine FR701 fabric and can be special ordered in additional colors.
- Designed for Side by Side or Stand Alone Applications
- Squared Corners
- Large Display Area
- Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.