Shop AARCO
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fabric Covered Tackable Board Square Model 48"x96" Grey Mix
- Mfr # SF4896012
- Zoro # G005944238
product price:Â
$
266.99
/ea
Key Features
Width
96 in
Height
48 in
Depth
0.5 in
Color
Gray Mix
Material
Designer Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF4896012
- Zoro #
- G005944238
- UPC #
- 98839075603
- Country of Origin
- United States
- Color
- Gray Mix
- Material
- Designer Fabric
Dimensions
- Width
- 96 in
- Height
- 48 in
- Depth
- 0.5 in
Description
Fashioned with square or radius corners. These attractive fabric covered boards are available in 6 standard sizes, 6 standard colors and wall hanging clips. Standard units feature Guilford of Maine FR701 fabric and can be special ordered in additional colors.
- Designed for Side by Side or Stand Alone Applications
- Square Corners
- Large Display Area
- Factory Attached Mounting Hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.