
Flag Holder, 1'' Aluminum Flag Holder, Fist 1'' Display Rail
Mfr # FH-1
Zoro # G116015209
product price:Â $8.54
/ea
Sold in multiples of 2 for $17.08
Key Features
Color
Clear Satin Anodized
Height
2 in
Depth
4 in
Width
1 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FH-1
Zoro #
G116015209
UPC #
98839015999
Country of Origin
United States
Dimensions
Height
2 in
Depth
4 in
Width
1 in
Details
Color
Clear Satin Anodized
Material
Aluminum
Description
1" Map Rail Accessory, Flag Holder. 1" Aluminum Flag Holder, Fist 1" Display Rail
- 1" Map Rail Accessory
- Flag Holder for Map Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.