Zoro Homepage

Floor Mounted Vertical Sliding Unit w/ Neutral Stard Vinyl Kick Plate, 120''Hx96''W

  • Mfr # FFVSU96-2

  • Zoro # G116015230


product price: $6,305.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Depth
6.25 in
Width
96 in
Height
120 in
Color
White Markerboards/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Particle Board/Porcelain On Honeycomb/Standard Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFVSU96-2
Zoro #
G116015230
UPC #
98839015593
Country of Origin
United States

Dimensions

Depth
6.25 in
Width
96 in
Height
120 in

Details

Color
White Markerboards/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Particle Board/Porcelain On Honeycomb/Standard Vinyl

Description

Floor Mounted Vertical Sliding Boards maximize the use of valuable wall space with two sliding porcelain marker board panels and one fixed rear porcelain marker board panel. All panels are High Gloss White. Size 120''Hx96''W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.