Zoro Homepage

Floor Sting Cigarette Receptacle, Waterproof w/ Satin Finish, 30lb Weighted Base

  • Mfr # SS40F

  • Zoro # G516015076


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Height
43 in
Material
Aluminum
Depth (In.)
14 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS40F
Zoro #
G516015076
UPC #
98839004665
Country of Origin
China

Dimensions

Height
43 in
Depth (In.)
14 in
Width
14 in

Details

Color
Satin
Material
Aluminum

Description

Attractive Floor Standing Cigarette Receptacles are designed to blend with your modern dcor while assisting in your daily maintenance requirements. Color Satin


  • All Aluminum Design is Completely Waterproof
  • Finished to Endure Extreme Outdoor Conditions
  • Heavy Weight 30lb Base Stabilizes the Unit Even on Windy Days
  • Removable Cap and Post for Easy Disposal of Debris

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.