
Form-A-Line Horizontal Sign Frame, Top Loading, Black, 8 5/8''Hx11 1/8''W
Mfr # HSF811BK
Zoro # G116015117
product price: $74.95
/eaKey Features
Height
0.375 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSF811BK
Zoro #
G116015117
UPC #
98839004559
Country of Origin
China
Dimensions
Width
11.125 in
Height
0.375 in
Length
8.625 in
Details
Color
Black
Material
Steel
Description
Form-A-Line Sign frames are easy to use. The top loading frame allows for simple and frequent sign or image changes, making them perfect for retail environments, real estate offices, loan closings and more. The sign frame holds printed media up to 3/8" thick and has double sided capability. Available in two popular sizes and four attractive finishes. Color Black Size 8-5/8"Hx11 1/8"W
- Holds Media up to 3/8" Thick
- Double Sided Capability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.