Zoro Homepage

Form-A-Line Horizontal Sign Frame, Top Loading, Brass Finish, 11 1/8''Hx14 1/8''W

  • Mfr # HSF1114B

  • Zoro # G216015161


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSF1114B
Zoro #
G216015161
UPC #
98839004504
Country of Origin
China

Dimensions

Length
11.125 in
Width
14.125 in
Height
0.375 in

Details

Material
Steel
Color
Brass

Description

Form-A-Line Sign frames are easy to use. The top loading frame allows for simple and frequent sign or image changes, making them perfect for retail environments, real estate offices, loan closings and more. The sign frame holds printed media up to 3/8" thick and has double sided capability. Available in two popular sizes and four attractive finishes. Color Brass Finish Size 11-1/8"Hx14 1/8"W


  • Holds Media up to 3/8" Thick
  • Double Sided Capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.