Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Form-A-Line Ropes, Black, Hardware Satin, 5'

  • Mfr # Tr-25

  • Zoro # G316015115


product price: $31.49
/ea

Key Features

Color
Black Rope/Satin End Fittings
Material
Metal/Velour/Foam Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Tr-25
Zoro #
G316015115
UPC #
98839004368
Country of Origin
China

Details

Color
Black Rope/Satin End Fittings
Material
Metal/Velour/Foam Core

Description

Form-A-Line Ropes are carefully constructed of a fibrous core material covered in a plush velour. The spring loaded snap type connectors are easy to use and are carefully polished to coordinate perfectly with our traditional posts. Rope Color Black Hardware Satin Size 5'


  • Fibrous Core Material Covered in Plush Velours
  • Spring Loaded Snap Type Connectors
  • Easy to Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.