
Form-A-Line Ropes, Green, Hardware Brass, 5'
Mfr # Tr-47
Zoro # G716015159
product price: $35.15
/eaKey Features
Color
Green Rope/Brass End Fittings
Material
Metal/Velour/Foam Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Tr-47
Zoro #
G716015159
UPC #
98839068957
Country of Origin
China
Details
Color
Green Rope/Brass End Fittings
Material
Metal/Velour/Foam Core
Description
Form-A-Line Ropes are carefully constructed of a fibrous core material covered in a plush velour. The spring loaded snap type connectors are easy to use and are carefully polished to coordinate perfectly with our traditional posts. Rope Color Green Hardware Brass Size 5'
- Fibrous Core Material Covered in Plush Velours
- Spring Loaded Snap Type Connectors
- Easy to Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.