
Form-A-Line Sign Frame, Accommodate Media Up To 3/8'' Thick, Chrome, 11 1/8''Hx8 5/8''W
Mfr # VSF118C
Zoro # G116015063
product price: $84.95
/ea
Free Shipping & Returns
Key Features
Height
0.375 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSF118C
Zoro #
G116015063
UPC #
98839004603
Country of Origin
China
Dimensions
Height
0.375 in
Width
8.625 in
Length
11.125 in
Details
Color
Chrome
Material
Steel
Description
Form-A-Line Sign frames are easy to use. The panels are easily changed by careful lifting upward and finished to coordinate perfectly with the Form-A-Line posts. Color Chrome Size 11-1/8"Hx5 5/8"W
- Holds Media up to 3/8" Thick
- Double Sided Capability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.