Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Form-A-Line Sign Frame, Accommodate Media Up To 3/8'' Thick, Satin, 11 1/8''Hx8 5/8''W

  • Mfr # VSF118S

  • Zoro # G416015039


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSF118S
Zoro #
G416015039
UPC #
98839004610
Country of Origin
China

Dimensions

Height
0.375 in
Width
8.625 in
Length
11.125 in

Details

Color
Satin
Material
Steel

Description

Form-A-Line Sign frames are easy to use. The panels are easily changed by careful lifting upward and finished to coordinate perfectly with the Form-A-Line posts. Color Satin Size 111-1/8"Hx5 5/8"W


  • Holds Media up to 3/8" Thick
  • Double Sided Capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.