Zoro Homepage

Form-A-Line System, Dual Retractable Belt Style, Overall Height is 40'', 7' Black Belts

  • Mfr # HC-27BK

  • Zoro # G516014772


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome Finish/Black Belt
Overall Height
40 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-27BK
Zoro #
G516014772
UPC #
98839074071
Country of Origin
China

Dimensions

Overall Height
40 in

Details

Color
Chrome Finish/Black Belt
Material
Steel

Description

Form-A-Line Dual Retractable Belt Style Quality Crowd Control System is perfect for banks, motor vehicle agencies, cafeterias and all areas where organized queuing is required. This quality Crowd Control System uses dual retractable belts and is easy to assemble. Great in any area where organized queuing is required. The overall height is 40". The post attaches to a 30lb base, with protective floor guards, for stability. Color Chrome Finish With Dual 7' Retractable Black Belts.


  • Form-A-Line System With Dual 7' Retractable Black Belts, Chrome
  • Form-A-Line Retractable Dual Belt Style Quality Crowd Control System is perfect for banks, motor vehicle agencies, cafeterias and all areas where organized queuing is required. Color Chrome. Height 40". 7' Black Belts.
  • 30lb Base with Protective Rubber Floor Guards
  • Ships UPS
  • Easy to Assemble

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.