
Form-A-Line System, Dual Retractable Belt Style, Overall Height is 40'', 7' Blue Belts
Mfr # HBK-27BL
Zoro # G116014769
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Color
Black Finish/Blue Belt
Overall Height
40 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBK-27BL
Zoro #
G116014769
UPC #
98839074057
Country of Origin
China
Dimensions
Overall Height
40 in
Details
Color
Black Finish/Blue Belt
Material
Steel
Description
Form-A-Line Dual Retractable Belt Style Quality Crowd Control System is perfect for banks, motor vehicle agencies, cafeterias and all areas where organized queuing is required. This quality Crowd Control System uses dual retractable belts and is easy to assemble. Great in any area where organized queuing is required. The overall height is 40". The post attaches to a 30lb base, with protective floor guards, for stability. Color Black Finish With Dual 7' Retractable Blue Belts.
- Form-A-Line Retractable Dual Belt Style Quality Crowd Control System is perfect for banks, motor vehicle agencies, cafeterias and all areas where organized queuing is required. Color Black. Height 40". 7' Blue Belts.
- 30lb Base with Protective Rubber Floor Guards
- Ships UPS
- Easy to Assemble
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.