
Form-A-Line System, Dual Retractable Belt Style, Overall Height is 40'', 7' Green Belts
Mfr # HS-27GR
Zoro # G716014800
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Finish/Green Belt
Overall Height
40 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-27GR
Zoro #
G716014800
UPC #
98839073999
Country of Origin
China
Dimensions
Overall Height
40 in
Details
Color
Satin Finish/Green Belt
Material
Steel
Description
Form-A-Line Dual Retractable Belt Style Quality Crowd Control System is perfect for banks, motor vehicle agencies, cafeterias and all areas where organized queuing is required. This quality Crowd Control System uses dual retractable belts and is easy to assemble. Great in any area where organized queuing is required. The overall height is 40". The post attaches to a 30lb base, with protective floor guards, for stability. Color Satin Finish With Dual 7' Retractable Green Belts.
- Form-A-Line Retractable Dual Belt Style Quality Crowd Control System is perfect for banks, motor vehicle agencies, cafeterias and all areas where organized queuing is required. Color Satin. Height 40". 7' Green Belts.
- 30lb Base with Protective Rubber Floor Guards
- Ships UPS
- Easy to Assemble
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.