Zoro Homepage

Form-A-Line System, Traditional Rope Style Post, Over All Height 40''

  • Mfr # LS-7

  • Zoro # G716014794


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Finish
Overall Height
40 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-7
Zoro #
G716014794
UPC #
98839004283
Country of Origin
China

Dimensions

Overall Height
40 in

Details

Color
Satin Finish
Material
Steel

Description

Form-A-Line Traditional Rope Style Posts are Designed for a more traditional and elegant environment such as Theaters, Museums, Classic Restaurants and Art Galleries where organized queuing is required. Color Satin Height 40"


  • 30lb Base with Protective Rubber Floor Guards
  • Ships UPS
  • Easy to Assemble

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.