
Form-A-Line System w/ 10' Slow Retracting Belt, Black Finish w/ Purple Belt
Mfr # HBK-10PU
Zoro # G416014810
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Color
Black Finish/Purple Belt
Overall Height
40 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBK-10PU
Zoro #
G416014810
UPC #
98839074200
Country of Origin
China
Dimensions
Overall Height
40 in
Details
Color
Black Finish/Purple Belt
Material
Steel
Description
Form-A-Line Retractable Belt Style Quality Crowd Control System is perfect for banks, motor vehicle agencies, cafeterias and all areas where organized queuing is required. This quality Crowd Control System uses a slow retracting belt and is easy to assemble. Great in any area where organized queuing is required. The overall height is 40". The post attaches to a 30lb base, with protective floor guards, for stability. Black Finish with 10' Purple Belt
- Full Industry Standard 40" Height
- 30lb, 14" Diameter Base with Protective Rubber Floor Guards
- Slow Retracting 10' Belts
- Easy to Assemble
- Ships UPS
- Sold Individually
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.