Zoro Homepage

Form-A-Line System Wall Mounted Belt Clip

  • Mfr # WMC-7

  • Zoro # G916014815


product price: $28.15
/ea

Key Features

Color
Black
Overall Width
1 in
Material
Plastic
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMC-7
Zoro #
G916014815
UPC #
98839004252
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Length
5 in

Details

Color
Black
Material
Plastic

Description

Form-A-Line Wall Mounted Belt Clip


  • Reciever Clip for Aarco Products Wall Mounted Retractable Belt Crowd Control System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.