
Form-A-Line System, Wall Mounted Retractable Belt w/ a Black Casing, 10' Red Belt
Mfr # WM-10BKRD
Zoro # G616014719
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
3 in
Color
Black with Red Belt
Height (In.)
5 in
Material
Steel/Nylon/Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM-10BKRD
Zoro #
G616014719
UPC #
98839074668
Country of Origin
China
Dimensions
Width (In.)
3 in
Height (In.)
5 in
Details
Color
Black with Red Belt
Material
Steel/Nylon/Plastic
Description
Form-A-Line Retractable Belt Style Wall Mounted Quality Crowd Control System is perfect for banks, motor vehicle agencies, cafeterias and all areas where organized queuing is required. Color Black. 10' Red Belt.
- Wall Mounted Quality Crowd Control System is perfect for supermarkets cashier lanes, banks, motor vehicle agencies, cafeterias and all areas where organized queuing is required
- Three Finishes- Black, Chrome and Brass
- Five Belt Color Choices- Black, Blue, Green, Purple and Red
- 7' and 10' Belt lengths available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.